Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Detector, Orange, LEL, CO, O2, HCN

  • Item # 49JZ64
  • Mfr. Model # VP4-K1B31101101
Multi-Gas Detector, Orange, LEL, CO, O2, HCN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49JZ64
Mfr. Model # VP4-K1B31101101
UNSPSC #46171613
Catalog Page 0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Multi-Gas Detector
Detects Combustible, Carbon Monoxide, Oxygen, Hydrogen Cyanide
Gas Type LEL, CO, O2, HCN
Sensor Range LEL 0 to 100%, CO 0 to 2000ppm, O2 0 to 30% vol., HCN 0 to 30ppm
Resolution LEL 1%, CO 1ppm, O2 0.1% vol., HCN 0.1 ppm
Housing Color Orange
Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-Ion
Battery Life 12 hr.
Display LCD
Standards UL Class I, Div. 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Features iAssign Technology
Height 4-3/32"
Width 2-5/16"
Depth 1-13/32"
Includes Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms