Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Multi-Gas Confined Sp Kit, Blk, O2, LEL, CO

  • Item # 49JZ68
  • Mfr. Model # V4K-K1032110101
Multi-Gas Confined Sp Kit, Blk, O2, LEL, CO
Qty
  • Web Price
    $1,809.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49JZ68
Mfr. Model # V4K-K1032110101
UNSPSC #46171613
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Multi-Gas Detector Confined Space Kit
Detects Oxygen, Combustible, Carbon Monoxide
Gas Type O2, LEL, CO
Sensor Range O2 0 to 30% vol., LEL 0 to 100%, CO 0 to 2000ppm
Resolution O2 0.1% vol., LEL 1%, CO 1ppm
Housing Color Black
Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Alarm Setting Adjustable
Alarm Type Audible, Visual, Vibrating
Battery Type Lithium-Ion
Battery Life 18 hr.
Display LCD
Standards UL Class I, Div. 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Features iAssign Technology
Height 6-13/16"
Width 2-19/32"
Depth 2-19/32"
Includes Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Sample Tubing, Calibration Gas, Manual Regulator, Rugged Hard Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms