Check Availability
Methane Calibration Gas, 103L Cylinder Capacity
  • INDUSTRIAL SCIENTIFIC 

    Methane Calibration Gas, 103L Cylinder Capacity

  • Item # 5HP20
  • Mfr. Model # 18101378
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Offering a certified component concentration, this cylinder is for the calibration and maintenance of Industrial Scientific gas monitors. A regulator (available separately) is required.
Show More Close
 

Technical Specifications

Item # 5HP20
Mfr. Model # 18101378
UNSPSC #24111802
Catalog Page 1776
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Methane
Gas Mixture 2.5% CH4
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 1020 psi
Cylinder Dia. 3-1/4"
Cylinder Height 14"
Accuracy +/-2%
Calibration Certificate NIST

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms