Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Cal-Gas Cyl, 103L, Isobutylene

  • Item # 1TAW7
  • Mfr. Model # 18102939
Cal-Gas Cyl, 103L, Isobutylene
Qty
  • Web Price
    $263.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Offering a certified component concentration, this cylinder is for the calibration and maintenance of Industrial Scientific gas monitors. A regulator (available separately) is required.
Show More Close
 

Technical Specifications

Item # 1TAW7
Mfr. Model # 18102939
UNSPSC #41113118
Catalog Page 1776
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Isobutylene
Gas Mixture 100 ppm C4H8
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 1020 psi
Cylinder Dia. 3-1/4"
Cylinder Height 14"
Accuracy +/-2%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms