Check Availability
Hydrogen Sulfide Calibration Gas, 58L Cylinder Capacity
  • INDUSTRIAL SCIENTIFIC 

    Hydrogen Sulfide Calibration Gas, 58L Cylinder Capacity

  • Item # 5HP14
  • Mfr. Model # 18100859
  • Web Price
    $259.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Offering a certified component concentration, this cylinder is for the calibration and maintenance of Industrial Scientific gas monitors. A regulator (available separately) is required.
Show More Close
 

Technical Specifications

Item # 5HP14
Mfr. Model # 18100859
UNSPSC #24111802
Catalog Page 1776
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Hydrogen Sulfide
Gas Mixture 25 ppm H2S
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms