Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Gas Regulator with Pressure Switch, Flow Rate Demand Flow

  • Item # 21XT09
  • Mfr. Model # 18106740
Gas Regulator with Pressure Switch, Flow Rate Demand Flow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XT09
Mfr. Model # 18106740
UNSPSC #40142201
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Gas Regulator with Pressure Switch
Flow Rate Demand Flow
For Use With 650L Gas Cylinders
Material Stainless Steel
Valve Type CGA660
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In