Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Gas Detector Beacon,LED,3-9/16" W

  • Item # 400F58
  • Mfr. Model # 18109491
Gas Detector Beacon,LED,3-9/16" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400F58
Mfr. Model # 18109491
UNSPSC #46171613
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Gas Detector Beacon
Length 1-21/32"
Width 3-9/16"
Depth 3-5/16"
Height 5-33/64"
Status Indicator LED
Power Source (2) AAA Batteries
Features Automatic Location Assignment, Wireless
For Use With Ventis Pro 4, Ventis Pro 5 Series
Includes Instruction Card, Drywall Anchors, Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.