Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Dust and Mist Filter, 5" L, Durable Design

  • Item # 52HP57
  • Mfr. Model # 17155932
Dust and Mist Filter, 5" L, Durable Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HP57
Mfr. Model # 17155932
UNSPSC #46171613
Shipping Weight 0.033 lbs
Country of Origin Costa Rica *
Item Dust and Mist Filter
Length 5"
Width 5"
Status Indicator No
Power Source No
Features Durable Design
For Use With Mfr. No. 18109396-ABC
* This product's country of origin is subject to change

Compliance and Restrictions