Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Conversion Kit, Asp to Diff, Orange

  • Item # 21XT16
  • Mfr. Model # 17152828-11
Conversion Kit, Asp to Diff, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XT16
Mfr. Model # 17152828-11
UNSPSC #46171613
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Conversion Kit, Aspirated to Diffusion
Length 8"
Width 8"
Depth 3"
Height 5"
Status Indicator No
Power Source No
Features Complete Conversion Kit in Orange
For Use With Mfr. No. VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, VTS-K1231100101, VTS-K1231101101
Includes Cover, Spacer, Screw, Lock Washer, Suspender Clip, Cal-Cup, Tubing
* This product's country of origin is subject to change

Compliance and Restrictions