Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Charger w/Datalink Cable

  • Item # 6UAW6
  • Mfr. Model # 18108209
Charger w/Datalink Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This single-unit charger is for use with Ventis™ MX4 multi-gas detectors.
Show More Close
 

Technical Specifications

Item # 6UAW6
Mfr. Model # 18108209
UNSPSC #26111704
Catalog Page 1775
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Charger w/Datalink Cable
For Use With Industrial Scientific Ventis (TM) Gas Detectors
Height 2-53/64"
Width 4-5/64"
Length 4-5/16"
Includes Software and PC Connection Cable
* This product's country of origin is subject to change

Compliance and Restrictions