This item has been discontinued.  For alternate products call 1-800-217-6872.

Carrying Case for GasBadge Plus Monitors

Technical Specifications

Item # 11U455
Mfr. Model # 18106401
UNSPSC #53121705
Shipping Weight 0.02 lbs
Country of Origin China *
Item Carrying Case
For Use With Industrial Scientific GasBadge Plus Monitors
Color Black
Construction Nylon
Exterior Depth 0.9"
Exterior Length 3.6"
Exterior Width 2.15"
Inside Depth 0.8" (unstretched)
Inside Length 3.1"
Inside Width 1.98"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In