Check Availability
  • Gas Detector Cases and Boots
  • INDUSTRIAL SCIENTIFIC 

    Carrying Case, Black, For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5, Nylon

  • Item # 46C113
  • Mfr. Model # 18109171
Carrying Case,  Black,  For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5,  Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft carrying case is for use with a Tangoâ„¢ TX1 gas monitor.
Show More Close
 

Technical Specifications

Item # 46C113
Mfr. Model # 18109171
UNSPSC #53121705
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carrying Case
For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
Color Black
Construction Nylon
Exterior Depth 5"
Exterior Length 8"
Exterior Width 8"
Inside Depth 4-1/2"
Inside Length 7-3/4"
Inside Width 7-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.