Check Availability
Carrying Case,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XR73
Mfr. Model # 18108813
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Carrying Case
For Use With Mfr. No. VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K1231100101, VTS-K1231101101
Color Black
Construction Leather
Exterior Depth 4"
Exterior Length 2-1/3"
Exterior Width 1-1/2"
Features Rugged Design, Weather Resistant, Display Window, Li-Ion Battery
Includes Clip, Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In