Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carrying Case, Nylon, Black

  • Item # 21XR70
  • Mfr. Model # 18108810
Carrying Case, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XR70
Mfr. Model # 18108810
UNSPSC #46171613
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Carrying Case
For Use With Mfr. No. VTS-K1232110101, VTS-K1232111101, VTS-K5232110101, VTS-K5232111101
Color Black
Construction Nylon
Exterior Depth 4"
Exterior Length 2-1/3"
Exterior Width 1-1/2"
Features Rugged Design, Weather Resistant
Includes Clip, Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In