Check Availability
Carrying Case,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XR67
Mfr. Model # 18106864
UNSPSC #46171613
Shipping Weight 0.19 lbs
Country of Origin China *
Item Carrying Case
For Use With Mfr. No. VTS-K1232110101, VTS-K1232111101, VTS-K5232110101, VTS-K5232111101, MX6-K1230111, MX6-K123R211, MX6-K103Q211, MX6KIT-K1230111, MX6KIT-K123R211, MX6-K1230211, MX6KIT-K1230211
Color Black
Construction Nylon
Exterior Depth 5-1/3"
Exterior Length 3"
Exterior Width 1-9/16"
Features Rugged Design, Weather Resistant
Includes Clip, Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In