Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carrying Case, Nylon, Black

  • Item # 21XR66
  • Mfr. Model # 18106831
Carrying Case, Nylon, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21XR66
Mfr. Model # 18106831
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin China *
Item Carrying Case
For Use With Mfr. No. MX6-K1230101, MX6-K0230101, MX6-K1030101, MX6-K0030101, MX6-K1230301, MX6-K0230301, MX6-K1030301, MX6-K0030301
Color Black
Construction Nylon
Exterior Depth 5-1/3"
Exterior Length 3"
Exterior Width 1-9/16"
Features Rugged Design, Weather Resistant
Includes Clip, Strap
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In