Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide Calibration Gas, 103L Cylinder Capacity

  • Item # 5HP70
  • Mfr. Model # 18102230
Carbon Monoxide Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $230.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Offering a certified component concentration, this cylinder is for the calibration and maintenance of Industrial Scientific gas monitors. A regulator (available separately) is required.
Show More Close
 

Technical Specifications

Item # 5HP70
Mfr. Model # 18102230
UNSPSC #46171613
Catalog Page 1776
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide
Gas Mixture 50 ppm CO
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 1020 psi
Cylinder Dia. 3-1/4"
Cylinder Height 14"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms