Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Nitrogen Dioxide, Pentane, Oxygen Calibration Gas, 116L Cylinder Capacity

  • Item # 49WN09
  • Mfr. Model # 18109236
Carbon Monoxide, Nitrogen Dioxide, Pentane, Oxygen Calibration Gas, 116L Cylinder Capacity
Qty
  • Web Price
    $635.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49WN09
Mfr. Model # 18109236
UNSPSC #12142208
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Nitrogen Dioxide, Pentane, Oxygen
Gas Mixture Carbon Monoxide, Nitrogen Dioxide, Pentane, Oxygen
Background Gas Nitrogen
Cylinder Capacity 116L
Cylinder Material Aluminum
For Use With Gas Detectors
Connection Size 5/8" - 18 UNF, INT, THD
Max. Pressure 1000 psi
Cylinder Dia. 3-1/2"
Cylinder Height 15-1/4"
Accuracy +/-5%
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms