Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas Bump Cylinder, 11L Cylinder Capac

  • Item # 36J517
  • Mfr. Model # 18105825
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas Bump Cylinder, 11L Cylinder Capac
Qty
  • Web Price
    $62.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J517
Mfr. Model # 18105825
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas Bump Cylinder
Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen
Gas Mixture 200 ppm CO, 25% LEL Methane, 75 ppm H2S, 15% O2
Background Gas Nitrogen
Cylinder Capacity 11L
Cylinder Material Aluminum Alloy
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size N/A
Max. Pressure 155 psi
Cylinder Dia. 2-3/4"
Cylinder Height 11"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms