Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Nitrogen Dioxide, Oxygen, Methane Calibration Gas, 650L Cylinder Capacity

  • Item # 36J512
  • Mfr. Model # 18109172
Carbon Monoxide, Nitrogen Dioxide, Oxygen, Methane Calibration Gas, 650L Cylinder Capacity
Qty
  • Web Price
    $2,787.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J512
Mfr. Model # 18109172
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Nitrogen Dioxide, Oxygen, Methane
Gas Mixture 100 ppm CO, 5 ppm NO2, 18% O2, 2.5% Methane
Background Gas Nitrogen
Cylinder Capacity 650L
Cylinder Material Steel
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size CGA 590
Max. Pressure 1600 psi
Cylinder Dia. 6-9/10"
Cylinder Height 19-9/10"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms