Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Oxygen, Pentane Calibration Gas, 34L Cylinder Capacity

  • Item # 36J508
  • Mfr. Model # 18109190
Carbon Monoxide, Oxygen, Pentane Calibration Gas, 34L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Calibration check Gas Cylinder is made to help calibrate and maintain Industrial Scientific gas monitors. Its high-quality manufacturing includes NIST traceable blend techniques, certified component concentrations, and analytical leak testing. The cylinder is clearly marked with its lot number and expiration date. Required regulator is sold separately.
Show More Close
 

Technical Specifications

Item # 36J508
Mfr. Model # 18109190
UNSPSC #12142208
Catalog Page 1776
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Oxygen, Pentane
Gas Mixture 100 ppm CO, 18% O2, 25% LEL Pentane
Background Gas Nitrogen
Cylinder Capacity 34L
Cylinder Material Steel
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size CGA 600
Max. Pressure 500 psi
Cylinder Dia. 2-9/10"
Cylinder Height 11"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms