Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Oxygen, Methane Calibration Gas, 103L Cylinder Capacity

  • Item # 36J504
  • Mfr. Model # 18109174
Carbon Monoxide, Oxygen, Methane Calibration Gas, 103L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J504
Mfr. Model # 18109174
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Oxygen, Methane
Gas Mixture 100 ppm CO, 18% O2, 2.5% Methane
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size 5/8" x 18 UNF
Max. Pressure 1020 psi
Cylinder Dia. 3-1/4"
Cylinder Height 14"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms