Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Carbon Dioxide, Hydrogen Sulfide, Oxygen, Pentane Calibration Gas, 58L Cylinder Cap

  • Item # 36J495
  • Mfr. Model # 18109182
Carbon Monoxide, Carbon Dioxide, Hydrogen Sulfide, Oxygen, Pentane Calibration Gas, 58L Cylinder Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J495
Mfr. Model # 18109182
UNSPSC #12142208
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Carbon Dioxide, Hydrogen Sulfide, Oxygen, Pentane
Gas Mixture 100 ppm CO, 2.5% CO2, 25 ppm H2S, 18% O2, 25% LEL Pentane
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum Alloy
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size 5/8" x 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms