Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Pentane, Hydrogen Sulfide, Oxygen Calibration Gas, 58L Cylinder Capacity

  • Item # 36J494
  • Mfr. Model # 18109181
Carbon Monoxide, Pentane, Hydrogen Sulfide, Oxygen Calibration Gas, 58L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J494
Mfr. Model # 18109181
UNSPSC #12142208
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Pentane, Hydrogen Sulfide, Oxygen
Gas Mixture 18% O2, 200 ppm CO, 25 ppm H2S, 25% LEL Pentane
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum Alloy
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size 5/8" x 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms