Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas, 650L Cylinder Capacity

  • Item # 36J479
  • Mfr. Model # 18109160
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas, 650L Cylinder Capacity
Qty
  • Web Price
    $2,356.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36J479
Mfr. Model # 18109160
UNSPSC #12142208
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen
Gas Mixture 100 ppm CO, 2.5% Methane, 25 ppm H2S, 18% O2
Background Gas Nitrogen
Cylinder Capacity 650L
Cylinder Material Steel
For Use With Mfr. No. 18100050-1, 18100050-2, 18100050-3, 18100050-4, 18100060-1, 18100060-2, 18100060-3, 18100060-4, 18100060-5, 18100060-7, 18100060-9, 6514872-K02300, 6514872-K10300, 6514872-K12300, MX4-K02311, MX4-K02321, MX4-K10311, MX4-K10321, MX4-K12311, MX4-K12321, MX6-K0030101, MX6-K0030301, MX6-K0230101, MX6-K0230301, MX6-K1030101, MX6-K1030301, MX6-K103Q211, MX6-K1230101, MX6-K1230111, MX6-K1230301, MX6-K123R211, MX6KIT-K1230111, MX6KIT-K1230211, MX6KIT-K123R211, VTS-K1231100101, VTS-K1231101101, VTS-K1232100101, VTS-K1232101101, VTS-K1232110101, VTS-K1232111101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Connection Size CGA 330
Max. Pressure 1600 psi
Cylinder Dia. 6-9/10"
Cylinder Height 19-9/10"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms