Check Availability
  • Gas Detector Cases and Boots
  • INDUSTRIAL SCIENTIFIC 

    Belt Clip, Black, For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5, Metal, 2" Exterior Length

  • Item # 46C115
  • Mfr. Model # 17120908
Belt Clip,  Black,  For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5,  Metal,  2" Exterior Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This belt clip is for use with a Tangoâ„¢ TX1 gas monitor.
Show More Close
 

Technical Specifications

Item # 46C115
Mfr. Model # 17120908
UNSPSC #53102501
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Belt Clip
For Use With Mfr. No. TX1-1, TX1-2, TX1-4, TX1-5
Color Black
Construction Metal
Exterior Depth 0.25"
Exterior Length 2"
Exterior Width 0.85"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.