Check Availability
  • INDUSTRIAL SCIENTIFIC 

    Ammonia Calibration Gas, 58L Cylinder Capacity

  • Item # 5HP31
  • Mfr. Model # 18102151
Ammonia Calibration Gas, 58L Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Offering a certified component concentration, this cylinder is for the calibration and maintenance of Industrial Scientific gas monitors. A regulator (available separately) is required.
Show More Close
 

Technical Specifications

Item # 5HP31
Mfr. Model # 18102151
UNSPSC #24111802
Catalog Page 1776
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Ammonia
Gas Mixture 25 ppm NH3
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
Connection Size 5/8"-18 UNF threaded collar
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms