Check Availability
Ammonia Calibration Gas, 34L Cylinder Capacity
  • INDUSTRIAL SCIENTIFIC 

    Ammonia Calibration Gas, 34L Cylinder Capacity

  • Item # 36J655
  • Mfr. Model # 18105593
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36J655
Mfr. Model # 18105593
UNSPSC #12142208
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Ammonia
Gas Mixture 25 ppm Ammonia
Background Gas Oxygen
Cylinder Capacity 34L
Cylinder Material Aluminum Alloy
For Use With Mfr. No. MX6-K1230101, MX6-K0230101, MX6-K1030101, MX6-K0030101, MX6-K1230301, MX6-K0230301, MX6-K1030301, MX6-K0030301, MX6-K1230111, MX6-K123R211, MX6-K103Q211, MX6KIT-K1230111, MX6KIT-K123R211, MX4-K12311, MX4-K12321, MX4-K10311, MX4-K10321, MX4-K02311, MX4-K02321, 18100050-2, 18100050-1, 18100050-3, 18100060-2, 18100060-1, 18100060-3, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, VTS-K1231100101, VTS-K1231101101, 18100060-4, 18100060-7, 18100050-4, 18100060-5, 18100060-9, MX6KIT-K1230211, 6514872-K12300, 6514872-K10300, 6514872-K02300
Connection Size 5/8" x 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 2-9/10"
Cylinder Height 11-1/10"
Accuracy +/-5%
Calibration Certificate NIST

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms