Check Availability
  • INDUSTRIAL SCIENTIFIC 

    4.5VDC AA Alkaline Replacement Battery Kit, Orange, 1 EA

  • Item # 6UAW0
  • Mfr. Model # VTSB-311
4.5VDC AA Alkaline Replacement Battery Kit, Orange, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replacement battery kit is for use with Ventis™ MX4 multi-gas detectors.
Show More Close
 

Technical Specifications

Item # 6UAW0
Mfr. Model # VTSB-311
UNSPSC #26111710
Catalog Page 1775
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Replacement Battery Kit
Battery Type AA Alkaline
Battery Life 8 hr.
Color Orange
For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Voltage 4.5VDC
* This product's country of origin is subject to change

Compliance and Restrictions