Check Availability
  • INDUSTRIAL SCIENTIFIC 

    4.5VDC AA Alkaline Replacement Battery Kit, Black, 1 EA

  • Item # 6UAV9
  • Mfr. Model # VTSB-301
4.5VDC AA Alkaline Replacement Battery Kit, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ventis™ MX4 Multi-Gas Detectors
• 95dB audible, bright LED and vibrating alarms DS2 Docking Station™ compatible Backlit LCD
True portability with multi-gas detection in single-gas size. Configured for non-pump applications or with an integral pump for sample draw applications. Available with a tough, safety orange overmold for visibility of the instrument in dark environments. Detectors with diffusion include calibration cup. Detectors with pump include calibration tubing and sample tubing. All detectors include desktop charger and rechargeable batteries.
Show More Close
 

Technical Specifications

Item # 6UAV9
Mfr. Model # VTSB-301
UNSPSC #26111710
Catalog Page 1775
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Replacement Battery Kit
Battery Type AA Alkaline
Battery Life 8 hr.
Color Black
For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
Voltage 4.5VDC
* This product's country of origin is subject to change

Compliance and Restrictions