Check Availability
  • INDUSTRIAL SCIENTIFIC 

    4.5VDC AA Alkaline Replacement Battery Kit, Black, 1 EA

  • Item # 1TAN6
  • Mfr. Model # 17131046-3
4.5VDC AA Alkaline Replacement Battery Kit, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MX6 iBrid™ Multigas Detectors and Confined-Space Kits
Include desktop charger, belt clip, carrying case, and calibration cup with tubing.
• 5-way scrolling navigation button DS2 Docking Station™ compatible Full-color LCD
Show More Close
 

Technical Specifications

Item # 1TAN6
Mfr. Model # 17131046-3
UNSPSC #26111702
Catalog Page 1775
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Battery Kit
Battery Type AA Alkaline
Battery Life 10.5 hr.
Color Black
For Use With Mfr. No. MX6
Voltage 4.5VDC
* This product's country of origin is subject to change

Compliance and Restrictions