Check Availability
  • Reference and Code Books
  • INDUSTRIAL PRESS 

    Repair Manual, Engineering and Architecture

  • Item # 40CH86
  • Mfr. Model # 9780831134419
Repair Manual,  Engineering and Architecture
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CH86
Mfr. Model # 9780831134419
UNSPSC #55101509
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Repair Manual
Book Title Complete Guide to Preventive and Predictive Maintenance
Book Format Hardcover
Book Type Engineering and Architecture
Publisher Industrial Press
Book Edition 2nd.
Publication Date 06/15/2011
ISBN-10 0831134419
ISBN-13 9780831134419
Language English
Number of Pages 398
Height 9-1/10"
Width 5-9/10"
Depth 1"
Book Description This book shares the best practices, mistakes, victories, and essential steps for success which the author has gleaned from working with countless organizations. This in depth resource is the first to give true emphasize to the four aspects of success in preventive maintenance systems engineering, management, economic, and psychological, thereby enabling readers to have a balanced view and understanding of what is happening in their organizations.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.