Check Availability
  • INDUSTRIAL PRESS 

    Reference Book, 30th. Edition, 7" H

  • Item # 407L28
  • Mfr. Model # 9780831130947
Reference Book, 30th. Edition, 7" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407L28
Mfr. Model # 9780831130947
UNSPSC #55101524
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Reference Book
Book Title Machinery's Handbook Guide 30th Edition
Book Format Paperback
Book Type Machining
Publisher Industrial Press
Book Edition 30th.
Publication Date 01/03/2016
ISBN-10 831130946
ISBN-13 9780831130947
Language English
Number of Pages 296
Height 7"
Width 4-13/32"
Depth 5/8"
Book Description Completely Updated and Revised to Reflect The Changes and Additions Made to The Machinery's Handbook, The Machinery's Handbook Guide Enables Users to Maximize The Enormous Practical Value of The Invaluable Information In The Handbook
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms