Check Availability
  • INDUSTRIAL IMPACDOR 

    ABS Swinging Door, Charcoal; Number of Doors: 1, 4 ft.W x 7 ft.H

  • Item # 9ML19
  • Mfr. Model # 431019
ABS Swinging Door, Charcoal; Number of Doors: 1, 4 ft.W x 7 ft.H
Qty
  • Web Price
    $1,314.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9ML19
Mfr. Model # 431019
UNSPSC #30171506
Shipping Weight 84.0 lbs
Country of Origin USA *
Item Swinging Door
Door Height 7 ft.
Door Width 4 ft.
Door Color Charcoal
Swinging Door Material ABS
Number of Doors 1
Opening Height 7 ft.
Opening Width 4 ft.
Window Color Clear
Window Material Polycarbonate
Hinges Left and Right Jamb
Includes 8-3/4" Jamb Guards, Stainless Steel Mounting Hardware
Window Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions