Check Availability
  • INDIAN 

    Wildland Fire Pump,5 Gal, Poly

  • Item # 3EJT2
  • Mfr. Model # 190191
Wildland Fire Pump,5 Gal, Poly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight and portable, this refillable Indian wildland fire pump lets you attack fires more aggressively to help stave off potential disaster. The pump provides lumbar support and has a carrying handle. The dual-cone nozzle with brass wand allows you to switch from straight stream to cone spray without tools.
Show More Close
 

Technical Specifications

Item # 3EJT2
Mfr. Model # 190191
UNSPSC #21101801
Catalog Page 1001
Shipping Weight 11.6 lbs
Country of Origin USA *
Item Wildland Fire Pump
Tank Capacity 5 gal.
Tank Material Poly
Hose Length 50"
Opening Size 4"
Wand Material Brass Slide Pump
Nozzle Type Dual Cone- Stream to Spray
Nozzle Material Brass
Height 23"
Width 15-1/4"
Depth 8'
Weight Empty 9 lb.
Hose Material Nylon Reinforced
Wand Length 18"
Pressure Range 35 to 45 psi
Pressure Release No
In Tank Filter Yes
Includes Adjustable Padded Backpack Straps and Lumbar Support, Carry Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms