This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • INCOM MANUFACTURING 

    Safety Warning Tape, Solid, Continuous Roll, 6" Width, 1 EA

  • Item # 8TPH0
  • Mfr. Model # TT09462
Safety Warning Tape, Solid, Continuous Roll, 6" Width, 1 EA

See alternate products available online.

Product Details

Use INCOM® Manufacturing safety warning tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 6"W checkerboard-style tape on a continuous roll
• Durable vinyl tape
• Withstands temperatures from -40° to 176°F
Show More Close
 

Technical Specifications

Item # 8TPH0
Mfr. Model # TT09462
UNSPSC #31201525
Shipping Weight 1.44 lbs
Country of Origin Canada *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Red, White
Width 6"
Roll Length 54 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Performance Temp. -40 Degrees to 176 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Welcome Sign In