Check Availability
  • INCOM MANUFACTURING 

    Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 9FC75
  • Mfr. Model # RST135SR
Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing engineer-grade reflective marking tape on poles, barricades, fences, buildings, roads, and more to indicate dangerous areas or roads.

• Use indoors or outdoors—adhesive sticks to most clean and dry surfaces
• Excellent daytime and nighttime visibility
• 3"W continuous roll
Show More Close
 

Technical Specifications

Item # 9FC75
Mfr. Model # RST135SR
UNSPSC #31201516
Shipping Weight 0.38 lbs
Country of Origin China *
Item Marking Tape
Pattern Solid
Safety Tape Color Orange
Width 3"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Urethane Film
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions