This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • INCOM MANUFACTURING 

    Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 3KKE1
  • Mfr. Model # HRT230YL
Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

See alternate products available online.

Product Details

Use INCOM® Manufacturing high-intensity reflective tape for marking items requiring a high level of nighttime visibility. Micro-prismatic surface has an increased reflective value over standard engineer-grade products.

• Adhesive tape adheres to most clean, dry surfaces
• Use on flat surfaces including gates, barriers, beams, posts, and equipment
• 2”W continuous roll
Show More Close
 

Technical Specifications

Item # 3KKE1
Mfr. Model # HRT230YL
UNSPSC #31201516
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 2"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Welcome Sign In