Check Availability
  • INCOM MANUFACTURING 

    Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 3KKD2
  • Mfr. Model # KPT62XX-10-6380
Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing high-intensity reflective tape for marking items requiring a high level of nighttime visibility. Micro-prismatic surface has an increased reflective value over standard engineer-grade products.

• Adhesive tape adheres to most clean, dry surfaces
• Use on flat surfaces including gates, barriers, beams, posts, and equipment
• 2”W continuous roll
Show More Close
 

Technical Specifications

Item # 3KKD2
Mfr. Model # KPT62XX-10-6380
UNSPSC #31201516
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Marking Tape
Pattern Solid
Safety Tape Color Orange
Width 2"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
* This product's country of origin is subject to change

Compliance and Restrictions