Check Availability
  • INCOM MANUFACTURING 

    Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 20LP44
  • Mfr. Model # RVG150WH
Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing reflective marking tape for fleet markings, vehicle markings, stickers, decals, or on commercial signs and labels. Apply to flat surfaces including corrugated materials. Resistant to extremes of hot, cold, dry, and humid weather conditions.

• 1"W continuous roll
• Flexible Engineering Grade (RVG) retro-reflective vinyl sheeting
• Pressure-sensitive adhesive
Show More Close
 

Technical Specifications

Item # 20LP44
Mfr. Model # RVG150WH
UNSPSC #31201516
Shipping Weight 0.38 lbs
Country of Origin China *
Item Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 50 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 4 mil
Performance Temp. -22 Degrees to 176 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Diameter 4"
* This product's country of origin is subject to change

Welcome Sign In