Check Availability
  • INCOM MANUFACTURING 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 36UV59
  • Mfr. Model # 523521P
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing glow-in-the-dark tape for marking items requiring a high level of nighttime visibility. Safety-grade photoluminescence material glows up to 6 hr.

• 1"W continuous roll
• Flexible laminated film with poly-coated release liner
• Acrylic pressure-sensitive adhesive adheres to most clean, dry surfaces
• Withstands UV light
Show More Close
 

Technical Specifications

Item # 36UV59
Mfr. Model # 523521P
UNSPSC #31201520
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 16 mil
Performance Temp. 0 Degrees to 120 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards DIN 67510, ASTM 2072, ISO 15370, IMO Resolution A. 752(18), PSPA Class B
Diameter 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions