Check Availability
  • INCOM MANUFACTURING 

    Floor Marking Tape, Solid, L, 2" Width, 25 PK

  • Item # 38CE83
  • Mfr. Model # LM110R
Floor Marking Tape, Solid, L, 2" Width, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

INCOM® Manufacturing floor marking tape is specifically designed for use in "Lean Manufacturing" 5S applications for aiding in floor layout, sorting, and workflow. Die-cut "L" shape is made from vinyl film with a textured antislip lamination.

• Stands up to heavy pedestrian traffic
• Aggressive adhesive backing with removable liner
• Easy to apply to clean, dry, and smooth floors
Show More Close
 

Technical Specifications

Item # 38CE83
Mfr. Model # LM110R
UNSPSC #31201520
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 2"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape L
Material PVC
Thickness 0.58 mil
Performance Temp. -50 Degrees to 180 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend L
Standards 5S/ Lean Manufacturing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms