Check Availability
  • INCOM MANUFACTURING 

    Floor Marking Tape, Solid, Continuous Roll, 5" Width, 1 EA

  • Item # 36UV80
  • Mfr. Model # FTL500
Floor Marking Tape, Solid, Continuous Roll, 5" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use INCOM® Manufacturing clear floor marking tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. Easily covers other marking tapes.

• 5"W continuous roll
• Durable vinyl tape
Show More Close
 

Technical Specifications

Item # 36UV80
Mfr. Model # FTL500
UNSPSC #31201520
Shipping Weight 1.47 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Clear
Width 5"
Roll Length 30 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.236"
Performance Temp. 0 Degrees to 120 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards UL 410-COF
Diameter 4-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions