This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INCOM MANUFACTURING 

    Eyewash and Shower, No Header, Plastic, 1/32" x 17", Adhesive Surface, Not Retroreflective

  • Item # 38CE20
  • Mfr. Model # FS1007V
Eyewash and Shower, No Header, Plastic, 1/32" x 17", Adhesive Surface, Not Retroreflective

Technical Specifications

Item # 38CE20
Mfr. Model # FS1007V
UNSPSC #55121704
Shipping Weight 0.22 lbs
Country of Origin Canada *
Item Safety Floor Sign
Sign Subject Matter Eyewash and Shower
Height 1/32"
Width 17"
Sign Material Plastic
Sign Mounting Style Adhesive Surface
Header No Header
Legend Eye Wash Fountain
Sign Legend Color Black, Green
Sign Background Color White
Printed Language English
Sign Shape Circle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
ANSI Compliant No
OSHA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions