Check Availability
Engineer Grade Reflective Tape, Solid, Continuous Roll, 4" Width, 1 EA
  • INCOM MANUFACTURING 

    Engineer Grade Reflective Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 36FM22
  • Mfr. Model # RST564
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

INCOM® Manufacturing engineer-grade reflective tape offers vibrant daytime visibility with reflective properties for nighttime use. Adheres to almost any clean, dry, smooth surface. Use for marking posts, rails, loading docks, and low hanging hazards.

• 2"W continuous roll
• Rated for outdoor use
• Tape comes off with removable release liner
Show More Close
 

Technical Specifications

Item # 36FM22
Mfr. Model # RST564
UNSPSC #31201516
Shipping Weight 4.53 lbs
Country of Origin China *
Item Engineer Grade Reflective Tape
Pattern Solid
Safety Tape Color Orange
Width 4"
Roll Length 150 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Glass Bead
Thickness 5 mil
Performance Temp. -40 Degrees to 180 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-4956-99 Reflectivity Type 1
Diameter 6-3/8"

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.