Check Availability
  • INA 

    Needle Brg,Drawn Cup,Bore 0.563 In

  • Item # 4XFH6
  • Mfr. Model # SCE96
Needle Brg,Drawn Cup,Bore 0.563 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drawn cup needle roller bearings with open ends offer a very small radial section height. The thin-walled, drawn cup outer rings and needle roller and cage assemblies allow the design of the particularly compact and easy‑to‑fit bearing arrangements with high radial load carrying capacity. They help to provide maximum capacity in minimal radial space. Mount with press fit in housing.
Show More Close
 

Technical Specifications

Item # 4XFH6
Mfr. Model # SCE96
UNSPSC #31171512
Catalog Page 138
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Needle Roller Bearing
Type Drawn Cup
Bore Dia. (In.) 0.563
Outside Dia. (In.) 0.750
Width (In.) 0.375
Max. RPM 19,600
Dynamic Load Capacity (Lb.) 1169
Static Load Capacity (Lb.) 1439
Temp. Range (F) -5 - +212
Cage Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.