Check Availability
  • INA 

    Needle Brg,Bore 45mm,OD 62mm

  • Item # 4XFA9
  • Mfr. Model # NKI45/25
Needle Brg,Bore 45mm,OD 62mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XFA9
Mfr. Model # NKI45/25
UNSPSC #31171512
Shipping Weight 0.55 lbs
Country of Origin Slovakia *
Item Needle Roller Bearing
Type Machined With Inner Race
Bore Dia. (mm) 45
Outside Dia. (mm) 62
Width (mm) 25
Max. RPM 9200
Dynamic Load Capacity (N) 43,000
Static Load Capacity (N) 74,000
Temp. Range (F) -5 - +212
Cage Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms