Check Availability
  • INA 

    80mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 4XFE8
  • Mfr. Model # NUKR80
80mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XFE8
Mfr. Model # NUKR80
UNSPSC #31171505
Shipping Weight 3.65 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Hex Socket
Size 80
Roller Shape Crowned
Roller Dia. 80mm
Roller Width 35mm
Stud Type Concentric
Stud Dia. 30mm
Stud Length 63mm
Thread Size M30X1.5
Static Load Capacity (Lb.) 26,303
Dynamic Load Capacity (Lb.) 17,760
Max. Load Radial (Lb.) 26,303
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Cylindrical Roller
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.