Check Availability
  • INA 

    62mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design

  • Item # 4XET9
  • Mfr. Model # KR62-PP
62mm Roller Dia. Crowned Stud Track Roller;Screwdriver Slot Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XET9
Mfr. Model # KR62-PP
UNSPSC #31171505
Shipping Weight 1.75 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Screwdriver Slot
Size 62
Roller Shape Crowned
Roller Dia. 62mm
Roller Width 29mm
Stud Type Concentric
Stud Dia. 24mm
Stud Length 49.50mm
Thread Size M24X1.5
Static Load Capacity (Lb.) 11,900
Dynamic Load Capacity (Lb.) 6900
Max. Load Radial (Lb.) 11,900
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Needle Roller - Cage Guided
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close