Check Availability
  • INA 

    52mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 4XFE5
  • Mfr. Model # NUKR52
52mm Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XFE5
Mfr. Model # NUKR52
UNSPSC #31171505
Shipping Weight 1.05 lbs
Country of Origin Germany *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Hex Socket
Size 52
Roller Shape Crowned
Roller Dia. 52mm
Roller Width 24mm
Stud Type Concentric
Stud Dia. 20mm
Stud Length 40.50mm
Thread Size M20X1.5
Static Load Capacity (Lb.) 8430
Dynamic Load Capacity (Lb.) 6519
Max. Load Radial (Lb.) 8430
Roller Material 52100 Steel
Number of Bearings 1
Bearing Type Cylindrical Roller
Bearing Material 52100 Steel
Stud Material 52100 Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close